6 in. 2700K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK

  • Mfr # 861490

  • Zoro # G806124945


product price: $61.19
/pk 4, $15.30/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861490
Zoro #
G806124945
UPC #
739698863092
Country of Origin
China

Dimensions

Width
7.24
Length
2.76
Bulb Dia.
7.24

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
1100
Rated Life
50000
Bulb Type
5/6" DWNLGT
Bulb Beam Angle
110 Degrees
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Wattage Equivalency
14
Includes
4 Pieces
Bulb Finish
White
Color Rendering Index
90

Description

The Bulbrite 14W 5/6” 4000K LED Recessed Downlight has an E26 Quick Connect Adapter that you can either hardwire into a fixture or use the E26 Quick Connect Adapter to screw it into a recessed can. This downlight has a baffle trim with a white finish that cuts down on glare while giving off a cool, white light that helps you cook in the kitchen or wrap up tasks in your home office. You’ll also benefit from a 120° angle for a very wide flood, along with the ability to fully dim the lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.