6 in. 4000K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK

  • Mfr # 861492

  • Zoro # G306124971


product price: $61.19
/pk 4, $15.30/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
4000K
Dimmable
Yes
Lumens
1100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861492
Zoro #
G306124971
UPC #
739698863115
Country of Origin
China

Dimensions

Length
2.76
Width
7.24
Bulb Dia.
7.24

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
4000K
Dimmable
Yes
Lumens
1100
Rated Life
50000
Bulb Beam Angle
110 Degrees
Bulb Primary Application
General
Bulb Type
5/6" DWNLGT
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
90
Includes
4 Pieces
Wattage Equivalency
14
Bulb Finish
White

Description

The Bulbrite 14W 5/6” 2700K LED Recessed Downlight has an E26 Quick Connect Adapter that you can either hardwire into a fixture or use the E26 Quick Connect Adapter to screw it into a recessed can. This downlight has a baffle trim with a white finish that cuts down on glare while exuding a warm, inviting glow across your space. You’ll also benefit from a 120° angle for a very wide flood, along with the ability to fully dim the lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.