
6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK
Mfr # 861968
Zoro # G806124914
product price: $64.75
/pk 25, $2.59/eaKey Features
Voltage
120
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Includes
25 Pieces
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861968
Zoro #
G806124914
UPC #
739698866499
Country of Origin
China
Dimensions
Light Bulb Dia.
0.75
Max Overall Bulb Length
7.7
Details
Voltage
120
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Includes
25 Pieces
Bulb Primary Application
General
Bulb Finish
Silicone
Average Bulb Life
1500
Bulb Type
S6
Description
Ideal for decorative fixtures in residential and commercial areas, these fully dimmable incandescent bulbs mimic real candle light for a unique decorative effect. Capture the look and feel of a real flame or candle with this candleabra shaped bulb. Ideal in a chandelier, this purchase comes with 25 bulbs, meaning you'll have extras on hand for your next home improvement project. Considered a safe and realistic alternative to traditional candles.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.