Zoro Homepage

60-Watt Diamond Incadescent Medium Base (E26) Grand Filament Light Bulb Nostalgic 2200k

  • Mfr # 137701

  • Zoro # G706122799


product price: $44.89
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
170
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137701
Zoro #
G706122799
UPC #
739698137704
Country of Origin
China

Dimensions

Max Overall Bulb Length
8.19
Light Bulb Dia.
7.68

Details

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
170
Bulb Primary Application
General
Average Bulb Life
3000
Bulb Type
DIA
Bulb Finish
Antique

Description

The Bulbrite 60W 2200K Diamond Grand Nostalgic Filament Bulb is an oversized bulb whose design takes inspiration from a diamond, with a spiral filament that offers a decorative look-and-feel. The bulb is the optimal partner for a Bulbrite pendant for a striking lighting story with an antique finish that lets it play a starring role with a classic look. It glows a warm shade mirroring candlelight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.