60-Watt Dimmable (E12) Candelabra Screw Base Milky Filament CA10 Milky LED Light Bulb, 2700K, 4PK

  • Mfr # 862691

  • Zoro # G406122754


product price:  $40.45
/pk 4, $10.11/ea

Key Features

Voltage
120
Bulb Base Type
E12
Dimmable
Yes
Rated Life
15000
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862691
Zoro #
G406122754
UPC #
739698863122
Country of Origin
China

Dimensions

Length
1.25
Width
4.17
Bulb Dia.
4.17

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
15000
Color Rendering Index
90
Bulb Finish
Milky
Bulb Primary Application
General
Includes
4 Pieces
Wattage Equivalency
5
Indoor/Outdoor Usage
Outdoor
Bulb Beam Angle
300 Degrees
Bulb Type
CA10

Description

The Bulbrite 5W CA10 LED Filament 2700K Bulb offers a classic candle flame look for your chandeliers, lamps, or ceiling fixtures with a cone-shape and bent tip. The bulb gives off a warm white glow that creates an inviting atmosphere with a uniform finish. It also has a striking tip that will enhance your striking fixtures, all while boasting optimal energy savings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.