Zoro Homepage

60-Watt Equivalent Dimmable Milky Filament G25 Medium E26 LED Light Bulb, 4000K, 8PK

  • Mfr # 861632

  • Zoro # G406122938


product price: $39.89
/pk 8, $4.99/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Dimmable
Yes
Rated Life
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861632
Zoro #
G406122938
UPC #
739698664286
Country of Origin
China

Dimensions

Length
4.64
Width
3.14
Bulb Dia.
3.14 in

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
4000K
Dimmable
Yes
Lumens
650
Rated Life
10000
Includes
8 Pieces
Color Rendering Index
80
Bulb Finish
MILKY
Indoor/Outdoor Usage
Outdoor
Bulb Type
G25
Wattage Equivalency
7
Bulb Primary Application
General
Bulb Beam Angle
300 Degrees

Description

Love the look of “old-timey” bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs in both standard medium and chandelier base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.