Zoro Homepage

60-Watt Equivalent Droplet Amber Light Dimmable LED Grand Filament Nostalgic Light Bulb

  • Mfr # 776317

  • Zoro # G906122872


product price: $51.45
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2000K
Dimmable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776317
Zoro #
G906122872
UPC #
739698763170
Country of Origin
China

Dimensions

Length
12.5
Width
6
Bulb Dia.
6

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2000K
Dimmable
Yes
Lumens
200
Rated Life
15000
Bulb Primary Application
General
Bulb Type
DROPLET
Bulb Finish
Antique
Wattage Equivalency
4
Includes
1pc
Color Rendering Index
95
Indoor/Outdoor Usage
Outdoor

Description

This 4W LED droplet bulb with a nostalgic filament is ideal for complimenting and enhancing your home's designer look and feel. Make a bold statement with a unique bulb guests will remember. Bulbrite's Natural Collection features shapes inspired by objects found in our environment. Bring nature indoors with the droplet bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.