Zoro Homepage

60-Watt Equivalent G25 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK

  • Mfr # 861576

  • Zoro # G806123078


product price: $27.79
/pk 2, $13.90/ea

Key Features

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
2700K
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861576
Zoro #
G806123078
UPC #
739698103846
Country of Origin
China

Dimensions

Width
3.14
Length
4.72
Bulb Dia.
3.14 in

Details

Voltage
120
Bulb Base Type
E26
Bulb Shape
Globe
Color Temperature
2700K
Dimmable
Yes
Lumens
800
Rated Life
15000
Wattage Equivalency
7
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Milky
Bulb Type
G25
Color Rendering Index
80
Includes
2 Pieces
Bulb Primary Application
General

Description

Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.