Zoro Homepage

60-Watt Equivalent Glacier Amber Light Dimmable LED Grand Filament Nostalgic Light Bulb

  • Mfr # 776320

  • Zoro # G306122755


product price: $51.45
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2000K
Dimmable
Yes
Lumens
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
776320
Zoro #
G306122755
UPC #
739698763200
Country of Origin
China

Dimensions

Width
7.75
Length
12.5
Bulb Dia.
7.75

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2000K
Dimmable
Yes
Lumens
200
Rated Life
15000
Wattage Equivalency
4
Includes
1pc
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
95
Bulb Primary Application
General
Bulb Finish
Antique
Bulb Type
GLACIER

Description

This 4W LED glacier bulb with a nostalgic filament is ideal for complimenting and enhancing your home's designer look and feel. Make a bold statement with a unique bulb guests will remember. Bulbrite's Natural Collection features shapes inspired by objects found in our environment. Bring nature indoors with the glacier bulb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.