
60-Watt Equivalent ORB Amber Light Dimmable LED Grand Filament Nostalgic Light Bulb (Discontinued)
- Mfr # 776319
- Zoro # G106122719
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
776319
Zoro #
G106122719
UPC #
739698763194
Country of Origin
China
Dimensions
Width
8
Length
12.5
Bulb Dia.
8
Details
Voltage
120
Bulb Base Type
E26
Color Temperature
2000K
Dimmable
Yes
Lumens
200
Rated Life
15000
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
95
Wattage Equivalency
4
Bulb Finish
Antique
Bulb Primary Application
General
Includes
1pc
Bulb Type
ORB
Description
This 4W LED orb bulb with a nostalgic filament is ideal for complimenting and enhancing your home's designer look and feel. Make a bold statement with a unique bulb guests will remember. Bulbrite's Natural Collection features shapes inspired by objects found in our environment. Bring nature indoors with the orb bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.