Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60-Watt Equivalent T4 Non-Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK

  • Mfr # 861599

  • Zoro # G206122978


product price: $36.59
/pk 2, $18.30/ea

Key Features

Voltage
12
Bulb Base Type
GY6.35
Bulb Shape
Tube
Dimmable
No
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861599
Zoro #
G206122978
UPC #
739698815992
Country of Origin
China

Dimensions

Width
0.886
Length
2.047
Bulb Dia.
0.886

Details

Voltage
12
Bulb Base Type
GY6.35
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
No
Lumens
550
Rated Life
25000
Bulb Type
T7
Color Rendering Index
80
Wattage Equivalency
5
Includes
2 Pieces
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Clear

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.