Zoro Homepage

60-Watt Equivalent T6 Dimmable Mini-Candelabra LED Light Bulb Soft White Light, 2PK

  • Mfr # 861601

  • Zoro # G606123025


product price: $28.75
/pk 2, $14.38/ea

Key Features

Voltage
120
Bulb Base Type
E11
Bulb Shape
Tube
Dimmable
Yes
Lumens
550
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861601
Zoro #
G606123025
UPC #
739698816012
Country of Origin
China

Dimensions

Width
0.748
Length
2.283
Bulb Dia.
0.748

Details

Voltage
120
Bulb Base Type
E11
Bulb Shape
Tube
Color Temperature
3000K
Dimmable
Yes
Lumens
550
Rated Life
25000
Bulb Primary Application
General
Bulb Finish
Clear
Color Rendering Index
80
Wattage Equivalency
5
Bulb Type
T6
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor

Description

This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.