Zoro Homepage

60-Watt Water Bottle Incadescent Medium Based (E26) Grand Filament Light Bulb Nostalgic 2200k

  • Mfr # 137501

  • Zoro # G506122722


product price: $42.99
/ea

Key Features

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
160
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137501
Zoro #
G506122722
UPC #
739698137506
Country of Origin
China

Dimensions

Max Overall Bulb Length
4.72
Light Bulb Dia.
3.54

Details

Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
160
Average Bulb Life
3000
Bulb Primary Application
General
Bulb Type
WB
Bulb Finish
Antique

Description

The Bulbrite 60W 2200K Water Bottle Grand Nostalgic Spiral Bulb is an oversized bulb whose design takes inspiration from a water bottle, with a curved filament that offers a decorative look-and-feel. The bulb is the optimal partner for a Bulbrite pendant for a striking lighting story with an antique finish that lets it play a starring role with a classic feel. It glows a warm shade mirroring candlelight.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.