Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60w B11 Clear Dimmable (E12) Candelabra Screw Base Edison Style Filament LED Light Bulb, 3000K, 4PK

  • Mfr # 861585

  • Zoro # G606122776


product price: $29.79
/pk 4, $7.45/ea

Key Features

Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861585
Zoro #
G606122776
UPC #
739698103938
Country of Origin
China

Dimensions

Length
3.85
Width
1.37
Bulb Dia.
1.37

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
3000K
Dimmable
Yes
Lumens
500
Rated Life
15000
Includes
4 Pieces
Bulb Type
B11
Color Rendering Index
80
Bulb Primary Application
General
Bulb Finish
Clear
Wattage Equivalency
5
Indoor/Outdoor Usage
Outdoor

Description

Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite.
Form and function meet style in these Bulbrite clear filament candelabra bulbs. Each clear bulb has LED technology for long lasting light, combined with the vintage look and feel of a torpedo-style B bulb.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.