60w B11 Milky Dimmable (E12) Candelabra Scrw Bse Decorative Filament Milky LED Lght Bulb, 2700K, 4PK

  • Mfr # 861925

  • Zoro # G106123068


product price:  $36.45
/pk 4, $9.11/ea

Key Features

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
861925
Zoro #
G106123068
UPC #
739698869254
Country of Origin
China

Dimensions

Width
1.37
Length
3.85
Bulb Dia.
1.37

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
15000
Includes
4 Pieces
Color Rendering Index
80
Bulb Type
B11
Bulb Finish
Milky
Bulb Primary Application
General
Wattage Equivalency
5
Indoor/Outdoor Usage
Outdoor

Description

Features Pack of (4) bulbs Capable of being dimmed Rated for damp locations Electrical Specifications Bulb Base: Candelabra (E12) Bulb Type: LED Bulb Shape: B11 Wattage: 5 watts Voltage: 120 volts Lumens: 500 Color Temperature: 2700K Color Rendering Index: 80 Average Hours: 15,000. These bulbs have a milky finish for even lighting.


  • B11 LED bulb with an E12, candelabra screw, base in a Milky finish.
  • 60 Watt equivalent, using only 5 Watts (500 lumens).
  • 2700K color temperature for a Warm White light.
  • Fully Dimmable and works with most dimmer switches.
  • Damp Rated for use in indoor / outdoor (not directly exposed to water) locations.
  • Long lasting energy efficient LED lighting, lasts up to 15,000 hours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.