Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK

  • Mfr # 861586

  • Zoro # G106122832


product price: $34.99
/pk 4, $8.75/ea

Key Features

Voltage
120
Bulb Base Type
E12
Dimmable
Yes
Lumens
500
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861586
Zoro #
G106122832
UPC #
739698103945
Country of Origin
China

Dimensions

Width
1.25
Length
4.2
Bulb Dia.
1.25

Details

Voltage
120
Bulb Base Type
E12
Color Temperature
2700K
Dimmable
Yes
Lumens
500
Rated Life
15000
Includes
4 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Finish
Clear
Color Rendering Index
80
Wattage Equivalency
5
Bulb Type
CA10
Bulb Primary Application
General

Description

The Bulbrite 5W LED CA10 2700K Filament Bulb offers a classic candle flame look for your chandeliers or other portables or ceiling fixtures with a cone-shape and bent tip. The clear finish offers prominence to the bulbs in your fixtures with a uniform glow for your space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.