
60W Dimmable Antique A19 Incandescent Light Bulbs, Medium E26 Base, 2200K, 4PK
Mfr # 861167
Zoro # G411906899
product price: $31.39
/pk 4, $7.85/eaKey Features
Voltage
120
Watts
60
Dimmable
Yes
Lumens
200
Light Color
Amber Light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861167
Zoro #
G411906899
UPC #
739698894683
Country of Origin
China
Details
Voltage
120
Watts
60
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2200K
Lumens
200
Light Color
Amber Light
Average Bulb Life
3000
Bulb Type
A19
Bulb Finish
Antique
CRI
100
Description
Love the look of old-timeyin bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs in both standard medium and chandelier base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.