Zoro Homepage

60W Dimmable Frost T10 Incandescent Light Bulbs, Medium E26 Base, 2700K, 25PK

  • Mfr # 861212

  • Zoro # G511906812


product price: $35.59
/pk 25, $1.42/ea

Key Features

Voltage
130
Watts
60
Dimmable
Yes
Lumens
480
Average Bulb Life
5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861212
Zoro #
G511906812
UPC #
739698895130
Country of Origin
China

Details

Voltage
130
Watts
60
Bulb Base Type
E26 Medium Screw
Dimmable
Yes
Bulb Color Temp.
2700K
Lumens
480
Average Bulb Life
5000
Light Color
Warm White Light
Bulb Finish
Frost
Bulb Type
T10
CRI
100

Description

Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite's General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.