Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60W Equivalent Warm White Light ST18 Dimmable LED Filament Light Bulb, 2PK

  • Mfr # 861424

  • Zoro # G106123112


product price: $24.55
/pk 2, $12.28/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Rated Life
15000
Color Rendering Index
90
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861424
Zoro #
G106123112
UPC #
739698897257
Country of Origin
China

Dimensions

Length
5.04
Width
2.28
Bulb Dia.
2.28

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
850
Rated Life
15000
Color Rendering Index
90
Indoor/Outdoor Usage
Outdoor
Wattage Equivalency
8.5
Bulb Primary Application
General
Includes
2 Pieces
Bulb Type
ST18
Bulb Finish
Clear

Description

The Bulbrite 8.5W LED 3000K ST18 Nostalgic Filament Bulb gives you a standard-sized, Edison-style bulb with a sleek look through a clear finish and decorative elements that bring a classic flair. The bulb has a warm, inviting hue to create an inviting atmosphere. It’s ideal for decorative applications in commercial areas and private homes such as ceiling fixtures, chandeliers, pendants, and outdoor residential fixtures.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.