
6w S6 Clear Dimmable (E12) Candelabra Screw Base, Warm Wht Lght Incandescent Lght Bulb, 2700K, 25PK (Discontinued)
- Mfr # 861065
- Zoro # G806122880
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
861065
Zoro #
G806122880
UPC #
739698893662
Country of Origin
China
Dimensions
Max Overall Bulb Length
5.25
Light Bulb Dia.
0.75
Details
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
30
Average Bulb Life
7500
Bulb Type
S6
Bulb Primary Application
General
Bulb Finish
Clear
Description
The product features compact sizes allowing them to be used in a variety of different applications. Ideal for night light replacement, amusement or theatrical lighting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.