
6w T4 Clear Dimmable (E12) Candelabra Screw Base Warm White Incandescent Light Bulb, 2700K, 50PK
Mfr # 861391
Zoro # G506122760
product price:Â $59.75
/pk 50, $1.20/eaKey Features
Voltage
130
Bulb Base Type
E12
Bulb Shape
Tube
Lighting Technology
INCANDESCENT
Dimmable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
861391
Zoro #
G506122760
UPC #
739698896922
Country of Origin
China
Dimensions
Light Bulb Dia.
0.5
Max Overall Bulb Length
3.5
Details
Voltage
130
Bulb Base Type
E12
Bulb Shape
Tube
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
32
Bulb Primary Application
General
Bulb Type
T4
Bulb Finish
Clear
Average Bulb Life
5000
Description
The Bulbrite 6 Watt Dimmable Clear T4 Incandescent Light Bulb features a Candelabra (E12) Base and emits a warm white glow at a color temperature of 2700K. This bulb run on low wattage and is ideal for illuminating small spaces. Bulbrite T4 bulbs are also available in a variety of bases and voltages to meet specific needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.