Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7" Round 10.3-W 3000K LED Flush Mount Light, 1150 Lumens, White Finish

  • Mfr # 773604

  • Zoro # G416298296


product price: $26.15
/ea

Key Features

Height
0.73 in
Fixture Housing Color
White
CRI
90
Bulb Type
7" Flush Mount
Lumens
1150 lm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773604
Zoro #
G416298296
UPC #
739698736044
Country of Origin
China

Dimensions

Height
0.73 in
Diameter
7 in

Details

Fixture Housing Color
White
CRI
90
Bulb Type
7" Flush Mount
Lumens
1150 lm
Beam Angle
105°
Damp/Wet Rating
Wet
Lamp Base
E26
Color temp
3000K
Dimmable
Yes
Voltage
120V
Watts
75W

Description

Transform any space with this versatile wet rated, modern ceiling lighting solution from Bulbrite. Our low profile, energy efficient flush mount is long lasting and easy to install. Enjoy Maintenance free lighting in any residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms without having to replace a light bulb.


  • 7" Round low profile design with dimmable edge lit technology for even light distribution.
  • Soft white 3000K color temperature (1150 Lumens).
  • Easy installation, fits into a variety of standard ceiling junction boxes including 4" round/octagon, 3-1/2" round old or new construction and shallow (pancake style) junction boxes.
  • 120 Volt, wet rated design includes durable nylon trim and stainless-steel clips to withstand against corrosion and humidity.
  • Experience long-lasting, energy-efficient lighting with integrated LEDs that use just 14 watts of power. Designed for convenience, these maintenance-free lights eliminate the need for bulb replacements
  • Ideal for residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.