7" Round 10.3-W 5 Color Selectable LED Flush Mount Light, 1150 Lumens, White Finish 5 CCT - 27/30/35

  • Mfr # 773607

  • Zoro # G716298286


product price: $31.19
/ea

Key Features

Damp/Wet Rating
Wet
Fixture Housing Color
White
Diameter
7 in
Height
0.73 in
Color temp
5 CCT - 27/30/35/40/50K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
773607
Zoro #
G716298286
UPC #
739698736075
Country of Origin
China

Dimensions

Diameter
7 in
Height
0.73 in

Details

Damp/Wet Rating
Wet
Fixture Housing Color
White
Color temp
5 CCT - 27/30/35/40/50K
Lamp Base
E26
Lumens
1150 lm
Watts
75W
Dimmable
Yes
Voltage
120V
Bulb Type
7" Flush Mount
CRI
90
Beam Angle
105°

Description

Transform any space with this versatile wet rated, modern ceiling lighting solution from Bulbrite. Our low profile, energy efficient flush mount is long lasting and easy to install. Enjoy Maintenance free lighting in any residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms without having to replace a light bulb.


  • 7" Round low profile design with dimmable edge lit technology for even light distribution.
  • 5 Color temperature options by adjusting switch on back of fixture: 2700K (warm white), 3000K (soft white), 3500K (neutral white), 4000K (cool white), 5000K (soft daylight).
  • Easy installation, fits into a variety of standard ceiling junction boxes including 4" round/octagon, 3-1/2" round old or new construction and shallow (pancake style) junction boxes.
  • 120 Volt, wet rated design includes durable nylon trim and stainless-steel clips to withstand against corrosion and humidity.
  • Experience long-lasting, energy-efficient lighting with integrated LEDs that use just 14 watts of power. Designed for convenience, these maintenance-free lights eliminate the need for bulb replacements
  • Ideal for residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.