Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 Watt LED Filament Dimmable A15 Clear Light Bulb with Medium E26 Base, 4 PK

  • Mfr # 861634

  • Zoro # G908609777


product price: $27.45
/pk 4, $6.86/ea

Key Features

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861634
Zoro #
G908609777
UPC #
739698132662
Country of Origin
China

Dimensions

Bulb Dia.
1.89 in

Details

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
10000
Bulb Beam Angle
320 Degrees
Color Rendering Index
80
Bulb Type
A15
Wattage Equivalency
7
Bulb Finish
Clear

Description

Cast the perfect soft, white light throughout any room of your home with this 4-pack of 7 watt pear-shaped glass A15 LED bulbs, each long lasting and compatible with your dimmer technology and fixtures, with a clear filament and an E26 standard screw base.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.