Zoro Homepage

70w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 2700K, 2PK

  • Mfr # 862642

  • Zoro # G506122807


product price: $40.99
/pk 2, $20.50/ea

Key Features

Voltage
120
Bulb Base Type
E12
Bulb Shape
Tube
Dimmable
Yes
Lumens
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862642
Zoro #
G506122807
UPC #
739698826424
Country of Origin
China

Dimensions

Width
0.748
Length
2.835
Bulb Dia.
0.748

Details

Voltage
120
Bulb Base Type
E12
Bulb Shape
Tube
Color Temperature
2700K
Dimmable
Yes
Lumens
700
Rated Life
15000
Wattage Equivalency
1/6/1900 12:00:00 PM
Bulb Beam Angle
360 Degrees
Bulb Type
T6
Color Rendering Index
80
Bulb Finish
Clear
Includes
2 Pieces
Bulb Primary Application
General
Indoor/Outdoor Usage
Outdoor

Description

Included in this package are two individual LED bulbs. Each mini T6 bulb has an E12 candelabra base. Each bulb is 6.5 watts, 120 volts, 700 lumens and 2700K for a warm white light. These bulbs are fully dimmable and outlast incandescent and halogen counterparts.
Energy efficient LED lights outlast and outperform their halogen and incandescent counterparts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.