75 - Watt Equivalent 4 DWNLGT Dimmable Medium Screw LED Light Bulb N/A 5 CCT - 27/30/35/40/50K 4 PK

  • Mfr # 862650

  • Zoro # G808609860


product price: $69.99
/pk 4, $17.50/ea

Key Features

Voltage
120
Color Temperature
5 CCT - 27/30/35/40/50K
Dimmable
Yes
Lumens
1100
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
862650
Zoro #
G808609860
UPC #
739698864204
Country of Origin
China

Dimensions

Bulb Dia.
4.96 in

Details

Voltage
120
Color Temperature
5 CCT - 27/30/35/40/50K
Dimmable
Yes
Lumens
1100
Rated Life
50000
Bulb Type
4" DWNLGT
Light Color
White
Color Rendering Index
90
Wattage Equivalency
12
Bulb Finish
White
Bulb Beam Angle
110 Degrees

Description

12W LED 4 HIGH LUMEN 5CCT DOWNLIGHT RETROFIT SMOOTH WHITE ROUND DIMMABLE 90CRI 120V-4PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.