Zoro Homepage

75 - Watt Equivalent 4 JBOX DWNLGT Dimmable N/A LED Light Bulb Soft White Light 3000K, 4PK

  • Mfr # 862658

  • Zoro # G508609818


product price: $77.59
/pk 4, $19.40/ea
Free Shipping & Returns

Key Features

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
1100
Rated Life
50000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862658
Zoro #
G508609818
UPC #
739698864280
Country of Origin
China

Dimensions

Bulb Dia.
4.96 in

Details

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
1100
Rated Life
50000
Bulb Beam Angle
110 Degrees
Wattage Equivalency
12
Light Color
White
Bulb Type
4" JBOX DWNLGT
Color Rendering Index
80
Bulb Finish
White

Description

12W LED 4 HIGH LUMEN RECESSED DOWNLIGHT W/ METAL JBOX WHITE ROUND DIMMABLE 80CRI 3000K 120V-4PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.