
75-Watt Equivalent A19 Clear Dimmable Edison LED Light Bulb Soft White, 2PK
Mfr # 861579
Zoro # G506122791
product price: $28.49
/pk 2, $14.25/eaKey Features
Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Rated Life
15000
Bulb Primary Application
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861579
Zoro #
G506122791
UPC #
739698103877
Country of Origin
China
Dimensions
Width
2.36
Length
4.05
Bulb Dia.
2.36
Details
Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
1100
Rated Life
15000
Bulb Primary Application
General
Wattage Equivalency
9
Color Rendering Index
90
Bulb Finish
Clear
Bulb Beam Angle
300 Degrees
Includes
2 Pieces
Indoor/Outdoor Usage
Outdoor
Bulb Type
A19
Description
Our Bulbrite 9W LED A19 3000K Filament Bulbs combine LED technology, energy efficiency, and the look from traditional incandescent bulbs. It's clear finish is ideal for your fixtures that feature bulbs prominently to decorate your home or workspace. Enjoy it in a ceiling fixture, vanities, or outdoor lighting where an E26 screw base bulb is required. These long lasting bulbs promise an average of 15,000 hours of continuous light each.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.