Zoro Homepage

75-Watt Equivalent A19 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK

  • Mfr # 861582

  • Zoro # G006122802


product price: $32.19
/pk 2, $16.10/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Rated Life
15000
Indoor/Outdoor Usage
Outdoor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861582
Zoro #
G006122802
UPC #
739698103907
Country of Origin
China

Dimensions

Width
2.36
Length
4.05
Bulb Dia.
2.36

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
1100
Rated Life
15000
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Includes
2 Pieces
Wattage Equivalency
9
Bulb Finish
Milky
Bulb Type
A19
Color Rendering Index
90

Description

Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Included in this pack are two individual LED bulbs. Each 8.5 watt bulb is fully dimmable with a milky finish. These A19 bulbs have a medium E26 standard screw base. They are 1100 lumens, 2700K and 80 CRI. Dimensions are ‎5 x 4.7 x 2.5 inches.
The classic pear-like A shape brings symmetry with the incandescent models of the past. The milky hue grants a uniform finish with no spots nor shadows. These bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology. Replaces a traditional 75 W incandescent bulb while lasting 15,000 hours each. An energy efficient alternative to incandescent and halogen bulbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.