Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 3000K, 3PK

  • Mfr # 862680

  • Zoro # G606123100


product price: $29.89
/pk 3, $9.96/ea

Key Features

Voltage
12
Bulb Base Type
GU5.3
Color Temperature
3000K
Dimmable
Yes
Lumens
570
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862680
Zoro #
G606123100
UPC #
739698862910
Country of Origin
China

Dimensions

Length
1.91
Width
1.97
Bulb Dia.
1.97 in

Details

Voltage
12
Bulb Base Type
GU5.3
Color Temperature
3000K
Dimmable
Yes
Lumens
570
Rated Life
25000
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
Flood
Color Rendering Index
80
Includes
3 Pieces
Wattage Equivalency
7
Bulb Beam Angle
35 Degrees
Bulb Type
MR16

Description

These mini flood lights are ideal for both indoor and outdoor use and are DAMP rated. Each 3,000K bulb emits a warm white light that is fully dimmable. These MR16 LED bulbs have a GU5.3 bipin base. This is a three-pack of bulbs, each lasting about 25,000 hours.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.