Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75-Watt Equivalent Dimmable Flood PAR30SN Medium E26 LED Light Bulb, 2700K, 6PK

  • Mfr # 861768

  • Zoro # G906122735


product price: $48.69
/pk 6, $8.12/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
830
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861768
Zoro #
G906122735
UPC #
739698775456
Country of Origin
China

Dimensions

Length
3.563
Width
3.75
Bulb Dia.
3.75 in

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
830
Rated Life
25000
Bulb Beam Angle
40 Degrees
Wattage Equivalency
10
Indoor/Outdoor Usage
Outdoor
Color Rendering Index
90
Bulb Type
PAR30SN
Bulb Primary Application
Flood
Includes
6 Pieces

Description

This Bulbrite 10W LED PAR30 Short Neck 2700K General Purpose Bulb offers you shadow-free, uniform lighting. This PAR30 Short bulb, like all our Dimmable LED PARs, showcase the latest LED technology with more more consistent light output than other multi-diode designs for greater control, as well as benefitting from a 40° beam angle for a perfect spotlight. The short neck is ideal for use in any narrow, confined space where you’re looking for a flat ceiling light. It offers 2700 Kelvins of warm light to create an inviting atmosphere for your track or recessed lighting. Ideal for outdoor security lighting. It’s also compatible with most transformers and dimmers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.