Zoro Homepage

75-Watt Equivalent Dimmable Narrow Flood PAR30SN Medium E26 LED Light Bulb, 2700K, 6PK

  • Mfr # 861724

  • Zoro # G506122814


product price: $36.79
/pk 6, $6.13/ea

Key Features

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
800
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861724
Zoro #
G506122814
UPC #
739698773988
Country of Origin
China

Dimensions

Length
3.563
Width
3.75
Bulb Dia.
3.75 in

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
800
Rated Life
25000
Includes
6 Pieces
Wattage Equivalency
10
Color Rendering Index
80
Bulb Beam Angle
25 Degrees
Bulb Primary Application
Flood
Bulb Type
PAR30SN
Indoor/Outdoor Usage
Outdoor

Description

This set provides quality lighting for a variety of indoor and outdoor applications. Fully dimmable, it can be used in recessed lighting in the home and also outdoors for security lighting and porch lighting. It is also UL Listed and Energy Star Listed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.