Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

75 Watt Equivalent PAR30SN Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK

  • Mfr # 861722

  • Zoro # G808609778


product price: $22.69
/pk 4, $5.67/ea

Key Features

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861722
Zoro #
G808609778
UPC #
739698864143
Country of Origin
China

Dimensions

Bulb Dia.
3.69 in

Details

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
25000
Color Rendering Index
80
Bulb Type
PAR30SN
Wattage Equivalency
10
Bulb Beam Angle
40 Degrees
Bulb Finish
White
Light Color
White

Description

10W LED PAR30 SHORT NECK 3000K 80CRI BASICS FLOOD WET DIMMABLE-4PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.