7.5 - Watt Equivalent S14 Dimmable Medium Screw LED Light Bulb #N/A Multi-Color, 2PK
- Mfr # 862824
- Zoro # G808609785
product price:Â
$
264.99
/pk of 2, $132.50/ea
Free Shipping & Returns
Key Features
Lumens
30
Color Temperature
Multi-Color
Bulb Type
S14
Voltage
120V
Dimmable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 862824
- Zoro #
- G808609785
- UPC #
- 739698867281
- Country of Origin
- China
- Lumens
- 30
- Color Temperature
- Multi-Color
- Bulb Type
- S14
- Voltage
- 120V
- Dimmable
- Yes
- Wattage Equivalency
- 16
- Color Rendering Index
- 80
- Rated Life
- 8,000 hr
- Wattage @ Design Voltage
- 16
- CRI
- 80
- Wattage Equivalent
- 7.5
- Standards
- ETL; WET
- Enclosed Rated
- No
Description
Whether your day runs like clockwork or life is anything but routine, Bulbrite Solana String Lights are the perfect backdrop for life,s everyday moments. Control Bulbrite Solana LED Bulbs with Google Assistant or Amazon Alexa. Download the Bulbrite Solana app to get started. Set specific lighting presets for moments in your day, like movie watching and dinner time or create automations for daily routine needs. Adjust your lighting anytime and anywhere with our simple easy to use app.
- SPECIFICATIONS: Included are 2 boxes, each with a single 36-foot-long black smart string light with eighteen integrated LED bulbs The string is operated wirelessly via the Bulbrite Solana app which can be downloaded on your phone (Apple or Android). The cord itself is black.
- INDOOR OR OUTDOOR: These smart string lights are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. Ideal for creating a mood inside or outside.
- SCENES AND SCHEDULE: Create scenes and schedules within the Solana app to customize your light. Have the ability to have the strings excute a scene or simply turn on or off at a specific time without having to take out your phone.
- DIMMABLE: Each LED bulb is fully dimmable via the free Bulbrite Solana app or with a compatible voice assistant hub. Your bulbs will outlast and outperform their incandescent and halogen counterparts for reliable home lighting made easy with WIFI technology.
- 36 ft, 20 AWG black string, with 18 color-changing lights
- Works with other popular smart home products like Amazon Alexa and Google Home
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.