
7.5-Watt S11 Clear Dimmable Warm White Light Incandescent Light Bulb, 25PK
Mfr # 861120
Zoro # G106123013
product price: $32.79
/pk 25, $1.31/eaKey Features
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
40
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861120
Zoro #
G106123013
UPC #
739698894218
Country of Origin
China
Dimensions
Max Overall Bulb Length
9.8
Light Bulb Dia.
1.375
Details
Voltage
130
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
40
Bulb Finish
Clear
Bulb Type
S11
Average Bulb Life
2500
Bulb Primary Application
General
Description
Ideal for night light replacement, amusement or theatrical lighting. Manufactured at 130 Volts to increase the life of the bulb when running on a 120-Volt line. This is a package of 25 individual S14 bulbs, each 7.5 watts and fully dimmable. These bulbs are scratch and fade resistant and long lasting.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.