
7.5-Watt S11 Incandescent Light Bulb Medium Base (E26) Silicone 2700k, 25PK
Mfr # 861969
Zoro # G106124898
product price: $68.29
/pk 25, $2.73/eaKey Features
Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Bulb Primary Application
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861969
Zoro #
G106124898
UPC #
739698866505
Country of Origin
China
Dimensions
Light Bulb Dia.
1.375
Max Overall Bulb Length
11.9
Details
Voltage
120
Bulb Base Type
E26
Lighting Technology
INCANDESCENT
Dimmable
Yes
Bulb Primary Application
General
Includes
25 Pieces
Average Bulb Life
1500
Bulb Finish
Silicone
Bulb Type
S11
Description
Perfect for chandeliers, ceiling fixtures, portable lamps, vanities, and sconces. Provides clean beautiful light with any fixture, enhancing the surroundings of your home.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.