75W 120V Dimmable Clear T4 Halogen Mini Bulbs, Double-Contact Bayonet BA15D Base, 2900K, 5PK

  • Mfr # 860812

  • Zoro # G711906896


product price:  $28.70
/pk 5, $5.74/ea

Key Features

Voltage
120
Watts
75
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
1350
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
860812
Zoro #
G711906896
UPC #
739698891132
Country of Origin
China

Details

Voltage
120
Watts
75
Bulb Base Type
BA15D Double-Contact Bayonet
Dimmable
Yes
Lumens
1350
Bulb Finish
Clear
Bulb Type
T4
Average Bulb Life
2000
Bulb Color Temp.
2900K
Color
Soft White Light
CRI
100

Description

These light bulbs are ideally used for commercial use and provide a more energy-efficient alternative to Incandescent's by providing UV protection, greater light output, and longer life. Perfect for line voltage pendants, recessed cans, track lighting, and landscape applications. Full UV stop.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.