
7.5w Dimmable Frost CA5 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (Discontinued)
- Mfr # 861966
- Zoro # G206122923
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861966
Zoro #
G206122923
UPC #
739698866475
Country of Origin
China
Dimensions
Max Overall Bulb Length
6.3
Light Bulb Dia.
0.59
Details
Voltage
130
Bulb Base Type
E12
Lighting Technology
INCANDESCENT
Dimmable
Yes
Lumens
40
Average Bulb Life
2500
Bulb Finish
Frost
Bulb Primary Application
General
Bulb Type
CA5
Description
The Bulbrite 7.5 Watt Dimmable Frost CA5 Flame Tip Incandescent Light Bulb features a Candelabra (E12) Base and is designed to imitate the shape of a flame for a classic look. It is smaller diameter making it ideal for mini chandeliers. This bulb is also perfect for decorative lighting in homes and commercial areas alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.