Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8.5 Watt Dimmable Clear Filament G25 Medium E26 LED Bulb, 4 PK

  • Mfr # 861406

  • Zoro # G208609781


product price: $37.99
/pk 4, $9.50/ea

Key Features

Voltage
120
Color Temperature
2700K
Dimmable
Yes
Lumens
800
Rated Life
15000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861406
Zoro #
G208609781
UPC #
739698897073
Country of Origin
China

Dimensions

Bulb Dia.
3.15

Details

Voltage
120
Color Temperature
2700K
Dimmable
Yes
Lumens
800
Rated Life
15000
Bulb Type
G25
Bulb Finish
Clear
Wattage Equivalency
8.5
Color Rendering Index
90

Description

Bulbrite's LED Filament series replicates the look and feel of traditional incandescent lighting. Providing warm lighting in a shape youre used to, these bulbs are an easy step into energy efficient lighting that looks good. Fully dimmable with a wide range of systems including traditional incandescent' s and CFL or LED specific dimmers. Ideal for general purpose lighting applications such as ceiling fixtures and portable lamps where a traditional look is desired as well as energy efficiency. Get the traditional look you want for your home with the energy efficiency and long life of LED technology.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.