
9" Round 17-W 3000K LED Flush Mount Light, 1400 Lumens, White Finish
Mfr # 773608
Zoro # G316298297
product price: $33.99
/eaKey Features
Voltage
120V
Lumens
1400 lm
Damp/Wet Rating
Wet
Diameter
9 in
Fixture Housing Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
773608
Zoro #
G316298297
UPC #
739698736082
Country of Origin
China
Dimensions
Diameter
9 in
Height
0.73 in
Details
Voltage
120V
Lumens
1400 lm
Damp/Wet Rating
Wet
Fixture Housing Color
White
Color temp
3000K
Beam Angle
110°
Watts
90W
Dimmable
Yes
Lamp Base
E26
Bulb Type
9" Flush Mount
CRI
90
Description
Transform any space with this versatile wet rated, modern ceiling lighting solution from Bulbrite. Our low profile, energy efficient flush mount is long lasting and easy to install. Enjoy Maintenance free lighting in any residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms without having to replace a light bulb.
- 9" Round low profile design with dimmable edge lit technology for even light distribution.
- Soft white 3000K color temperature (1400 Lumens).
- Easy installation, fits into a variety of standard ceiling junction boxes including 4" round/octagon, 3-1/2" round old or new construction and shallow (pancake style) junction boxes.
- 120 Volt, wet rated design includes durable nylon trim and stainless-steel clips to withstand against corrosion and humidity.
- Experience long-lasting, energy-efficient lighting with integrated LEDs that use just 17 watts of power. Designed for convenience, these maintenance-free lights eliminate the need for bulb replacements
- Ideal for residential bedrooms, living rooms, bathrooms, laundry rooms, offices or family rooms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.