
9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 2700K, 4PK
Mfr # 862721
Zoro # G906122902
product price: $21.29
/pk 4, $5.32/eaKey Features
Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Rated Life
25000
Bulb Finish
Frost
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
862721
Zoro #
G906122902
UPC #
739698863559
Country of Origin
China
Dimensions
Length
4.331
Width
2.362
Bulb Dia.
2.362
Details
Voltage
120
Bulb Base Type
E26
Color Temperature
2700K
Dimmable
Yes
Lumens
800
Rated Life
25000
Bulb Finish
Frost
Bulb Type
A19
Wattage Equivalency
9
Includes
4 Pieces
Color Rendering Index
90
Bulb Beam Angle
220 Degrees
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.