9 Watt Dimmable A19 Frost Finish Medium Screw (E26) LED Light Bulb - 800 Lumens, 3000K, 4PK

  • Mfr # 862722

  • Zoro # G106122955


product price: $22.39
/pk 4, $5.60/ea

Key Features

Voltage
120
Bulb Base Type
E26
Dimmable
Yes
Rated Life
25000
Length
4.331
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862722
Zoro #
G106122955
UPC #
739698863566
Country of Origin
China

Dimensions

Length
4.331
Width
2.362
Bulb Dia.
2.362

Details

Voltage
120
Bulb Base Type
E26
Color Temperature
3000K
Dimmable
Yes
Lumens
800
Rated Life
25000
Bulb Finish
Frost
Bulb Beam Angle
220 Degrees
Color Rendering Index
90
Indoor/Outdoor Usage
Outdoor
Bulb Primary Application
General
Wattage Equivalency
9
Includes
4 Pieces
Bulb Type
A19

Description

Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.