90-W Equivalent, Blue Color PAR38 Weatherproof Outdoor E26 Medium Base Flood LED Light Bulb COLOR

  • Mfr # 861911

  • Zoro # G716285446


product price: $24.89
/pk 2, $12.45/ea

Key Features

Bulb Base Type
E26
Light Color
Blue
Bulb Beam Angle
110°
Dimmable
Yes
Length
5.11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861911
Zoro #
G716285446
UPC #
739698775142
Country of Origin
China

Dimensions

Length
5.11 in
Bulb Dia.
4.72 in

Details

Bulb Base Type
E26
Light Color
Blue
Bulb Beam Angle
110°
Dimmable
Yes
Wattage Equivalency
90W
Voltage
120V
Safety Certificate Type
Wet
Bulb Type
PAR38

Description

This Bulbrite LED color PAR38 bulb delivers a splash of blue color ideal for parties, holidays or events. These wet rated long lasting fully dimmable light bulbs are suited for indoor or outdoor use. Light up your next event or show support for your favorite charity or cause with a splash of color that lasts up to 25,000-hours.


  • Blue PAR38 shape bulbs with medium E26 screw base, these bulbs are 15-Watt, fully dimmable 40-degree flood.
  • 90-Watt equivalent LED light bulb.
  • Smooth dimming, compatible with a variety of dimmers.
  • Fully Dimmable and works with most dimmer switches
  • Less maintenance, lasts about 12.5X longer than incandescent light bulbs.
  • Wet rated, suitable for use with indoor and outdoor fixtures.
  • Ideal for setting the mood at any event, whether it's holiday décor, festive parties, or showing support for a meaningful cause.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.