
90-W Equivalent, Red Color PAR38 Weatherproof Outdoor E26 Medium Base Flood LED Light Bulb COLOR
Mfr # 861906
Zoro # G416285449
product price: $33.99
/pk 2, $17.00/eaKey Features
Dimmable
Yes
Wattage Equivalency
90W
Bulb Base Type
E26
Bulb Dia.
4.72 in
Light Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
861906
Zoro #
G416285449
UPC #
739698771991
Country of Origin
China
Dimensions
Bulb Dia.
4.72 in
Length
5.11 in
Details
Dimmable
Yes
Wattage Equivalency
90W
Bulb Base Type
E26
Light Color
Red
Bulb Beam Angle
110°
Voltage
120V
Safety Certificate Type
Wet
Bulb Type
PAR38
Description
This Bulbrite LED color PAR38 bulb delivers a splash of red color ideal for parties, holidays or events. These wet rated long lasting fully dimmable light bulbs are suited for indoor or outdoor use. Light up your next event or show support for your favorite charity or cause with a splash of color that lasts up to 25,000-hours.
- Red PAR38 shape bulbs with medium E26 screw base, these bulbs are 15-Watt, fully dimmable 40-degree flood.
- 90-Watt equivalent LED light bulb.
- Smooth dimming, compatible with a variety of dimmers.
- Fully Dimmable and works with most dimmer switches
- Less maintenance, lasts about 12.5X longer than incandescent light bulbs.
- Wet rated, suitable for use with indoor and outdoor fixtures.
- Ideal for setting the mood at any event, whether it's holiday décor, festive parties, or showing support for a meaningful cause.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.