Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 - Watt Equivalent PAR38 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK

  • Mfr # 861747

  • Zoro # G408609864


product price: $46.19
/pk 4, $11.55/ea

Key Features

Voltage
120
Color Temperature
4000K
Dimmable
Yes
Lumens
1200
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861747
Zoro #
G408609864
UPC #
739698864198
Country of Origin
China

Dimensions

Bulb Dia.
4.68 in

Details

Voltage
120
Color Temperature
4000K
Dimmable
Yes
Lumens
1200
Rated Life
25000
Wattage Equivalency
15
Color Rendering Index
80
Bulb Finish
White
Bulb Type
PAR38
Light Color
White
Bulb Beam Angle
40 Degrees

Description

15W LED PAR38 4000K 80CRI BASICS FLOOD WET DIMMABLE-4PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.