Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

90 - Watt Equivalent PAR38 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK

  • Mfr # 861746

  • Zoro # G108609768


product price: $46.59
/pk 4, $11.65/ea

Key Features

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
1200
Rated Life
25000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861746
Zoro #
G108609768
UPC #
739698864181
Country of Origin
China

Dimensions

Bulb Dia.
4.68 in

Details

Voltage
120
Color Temperature
3000K
Dimmable
Yes
Lumens
1200
Rated Life
25000
Bulb Finish
White
Light Color
White
Bulb Beam Angle
40 Degrees
Wattage Equivalency
15
Bulb Type
PAR38
Color Rendering Index
80

Description

15W LED PAR38 3000K 80CRI BASICS FLOOD WET DIMMABLE-4PK

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.