Zoro Homepage

9w 60w Equivelant 4 in. Downlight Retrofit LED Light Bulb Medium Base (E26) White Round 3000K, 4PK

  • Mfr # 861493

  • Zoro # G406124949


product price: $38.39
/pk 4, $9.60/ea

Key Features

Lighting Technology
LED
Lumens
650
Lighting Certification
UL
Dimmable
Yes
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861493
Zoro #
G406124949
UPC #
739698864044
Country of Origin
China

Dimensions

Length
5.511811024
Width
2.440944882
Diameter
2.440944882
Light Bulb Dia.
2.440944882

Details

Lighting Technology
LED
Lumens
650
Lighting Certification
UL
Dimmable
Yes
Voltage
120
Color Temperature
2700K
CRI
90
Color Rendering Index
90
Bulb Primary Application
General
Average Bulb Life
50000
Indoor/Outdoor Usage
Outdoor
Max. Wattage
9
Bulb Beam Angle
110
Includes
4 Pieces
Construction Material
Glass
Finish
White
Bulb Base Type
E26

Description

The Bulbrite 9W 4” 2700K LED Recessed Downlight has an E26 Quick Connect Adapter that you can either hardwire into a fixture or use the E26 Quick Connect Adapter to screw it into a recessed can. This downlight has a baffle trim with a white finish that cuts down on glare while giving off a warm, white light that helps you cook in the kitchen or wrap up tasks in your home office. You’ll also benefit from a 120° angle for a very wide flood, along with the ability to fully dim the lights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.