Zoro Homepage

9W LED A19 60W EQUIV BASICS NON-DIMMABLE 4000K E26 120V-8PK

  • Mfr # 862715

  • Zoro # G811906840


product price: $14.45
/pk 8, $1.81/ea

Key Features

Voltage
120
Watts
9
Bulb Base Type
E26 (Medium)
Lumens
750
Rated Life
10000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862715
Zoro #
G811906840
UPC #
739698863498
Country of Origin
China

Details

Voltage
120
Watts
9
Bulb Base Type
E26 (Medium)
Color Temperature
4000K
Lumens
750
Rated Life
10000
Bulb Beam Angle
220 Degrees
Bulb Finish
Frost
Color Rendering Index
80
Standards
UL
Bulb Type
A19
Wattage Equivalency
60
Light Color
Cool White Light

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.