Zoro Homepage

Double-Contact Bayonet Base BA15D Light Bulb, 40 Watt, Clear, 2PK

  • Mfr # 861346

  • Zoro # G808609846


product price: $39.29
/pk 2, $19.65/ea

Key Features

Bulb Type
T3
Lumens
560
Bulb Finish
Clear
Bulb Dia.
0.375 in
Rated Life
3,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861346
Zoro #
G808609846
UPC #
739698896472
Country of Origin
China

Dimensions

Bulb Dia.
0.375 in

Details

Bulb Type
T3
Lumens
560
Bulb Finish
Clear
Rated Life
3,000 hr

Description

Your home's ambiance begins with lighting and no bulb is more reliable or customizable than Bulbrite.This single pack of a Bulbrite 861346 Double-Contact Bayonet Base BA15D Light Bulb estimated 3,000 hours of bright white light without the yellow dullness. Each 40 watt bulb has a clear glass finish for perfect indoor or outdoor lighting. Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.