Double-Contact Bayonet Base BA15DT3 Light Bulb, 60 Watt, Frost, 2PK

  • Mfr # 861186

  • Zoro # G608609831


product price: $43.75
/pk 2, $21.88/ea

Key Features

Lumens
960
Bulb Type
T3
Bulb Finish
Frost
Bulb Dia.
0.375 in
Rated Life
3,000 hr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
861186
Zoro #
G608609831
UPC #
739698894874
Country of Origin
China

Dimensions

Bulb Dia.
0.375 in

Details

Lumens
960
Bulb Type
T3
Bulb Finish
Frost
Rated Life
3,000 hr

Description

Bulbrite KX-2000 T3 bulbs give off the same bright white light as a halogen, using pure xenon gas from Japan. This bulb can be fully dimmed without loss of performance, and so is ideal for multiple residential and commercial applications.KX-2000 Series The ORIGINAL halogen alternative utilizes a mixture of Krypton/Xenon gas to create a long life, bright white light source. These bayonet bulbs will bring soft white light in a frosted bulb to your home's chandeliers, pendants and sconces. It is a versatile bulb can be used for a range of residential and commercial applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.